Welcome to Würth Belux Only for professionals
Sink Blancolantos 5 S-IF
Sink Blancolantos 5 S-IF - 1
Sink Blancolantos 5 S-IF - 2
Sink Blancolantos 5 S-IF - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sink Blancolantos 5 S-IF

See product details

Available in 1 version
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
For body width from 500 mm



Basin depth: 164 mm



Installation options: flush overlay or flush with adjacent areas (F)



Overflow in the drainage board with stainless steel insert with holes



Included in delivery:


  • 1 x sink

  • 1 x 3 1/2" cup eccentric rotating valve

  • 1 x stainless steel insert with holes
Notice

Delivery time: approx. 10 working days