Welcome to Würth Belux Only for professionals
Furniture hinge OBS 8, screw-on assembly
Furniture hinge OBS 8, screw-on assembly - 1
Furniture hinge OBS 8, screw-on assembly - 2
Furniture hinge OBS 8, screw-on assembly - 3
Furniture hinge OBS 8, screw-on assembly - 4
Furniture hinge OBS 8, screw-on assembly - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Furniture hinge OBS 8, screw-on assembly

Single-joint hinge with robust plug connector

See product details

Available in 5 versions
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
  • Side adjustment -2 mm

  • Height adjustment via slots +/-2 mm; to adjust the height, if necessary break off the two pins under the Euro screw

  • Two cups are required for one hinge arm with twin application

  • Suitable for primary structure and continuous construction

  • Screw on cup F150000002, Press on cup F150000001