For detailed information, other images and documents, please select individual articles from the following table.
OBS 6 single-joint hinge
With visible roller and hold-closed function, tool-free clip fitting between cup and hinge arm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
2D adjustment
- Easy adjustment of furniture doors
- Lateral adjustment: -2 mm using eccentric fitting
- Height adjustment: +/- 2 mm via slotted hole. To adjust the height, break off the two pins under the Euro screw (type B, head diameter 9.0 mm)
Order one hinge cup for all OBS 6 and OBS 8 hinge models separately
- Cup edge cover
- Suitable for corner stop or twin stop
Opening angle of 180°/230°/270°
Suitable for primary structure and continuous construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!