Welcome to Würth Belux Only for professionals
W-EAP 3 single anchor point

For detailed information, other images and documents, please select individual articles from the following table.

W-EAP 3 single anchor point

Fall arrester system with integrated fall indicator for quick and easy attachment to aerated concrete

See product details

Available in 2 versions
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
  • 360° rotating anchor eye

  • The integrated fall indicator on the anchor point indicates a fall

  • Available as versions with 300, 400 or 500-mm rod lengths

  • Reduced force transmission to the structure through defined plastic deformation in the event of a fall

  • Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least A2)

  • No need to drill (through) aerated concrete element and/or counter-lock the single anchor point for installation

  • Direct installation in aerated concrete
Notice
  • The single anchor point may be installed using the specified fixing elements only

  • Fastening material PBD M10 x 10-E A4 is included in the scope of delivery

  • The W-EAP 3 needs to be anchored on aerated concrete with the PBD M10 x 10-E A4 aerated concrete anchor (special setting tool required)

  • Observe the installation instructions and approvals for the fasteners and single anchor point.

  • Anchor point is part of the mounting kit