Welcome to Würth Belux Only for professionals
S-CO 403 terminal for W-MAP 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

S-CO 403 terminal for W-MAP 1

Terminal for fast and safe installation of mobile anchor points in concrete. For use with the W-MAP 1 mobile anchor point.

See product details

Available in 1 version
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
  • Quick and easy installation and removal of the single anchor point W-MAP 1 (eyelet) thanks to a special locking system

  • Visually barely noticeable due to its small size and almost flush-mount installation of the terminal in a wall or ceiling

  • The internal spring plug automatically protects the W-MAP 1 terminal against contamination

  • Economical and flexible, as any number of W-MAP 1 terminals can be installed in the building, but only one mobile W-MAP 1 anchor point (eyelet) is required per user
Notice
  • Installation with WIT-PE 1000, WIT-VM 250 and WIT-UH 300 injectable mortar

  • The load-bearing capacity of the base material must be ensured

  • Observe the installation instructions and approvals for the fasteners and single anchor point

  • The W-MAP 1 terminal may only be used in conjunction with the W-MAP 1 mobile anchor point. The individual components are not compatible with similar systems.

  • The W-MAP 1 terminal is permanently installed on the structure; W-MAP 1 mobile anchor points are quick and easy to move from one terminal to the next