The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point load concrete
Load-bearing single anchor point with concrete weights
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Penetration-free anchor point in accordance with DIN EN 795 type E or for use as a single anchor point or in a rope system
- Load due to 16 concrete ballast weights
- Support heights 300-800 mm
- In a rope system for securing a maximum of 2 persons
- As a single anchor point for securing a maximum of 1 person
- Spacing in rope system up to max. 12 m
Intended for temporary use. Additional freight costs are incurred for shipping due to bulk goods.
Concrete weights are included in the scope of delivery.
Single anchor point and start, end or corner support for load-bearing temporary rope system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!