The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point for rope access
Fall arrester system for simple, fast attachment to steel and concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used as an intermediate or end/corner support in safety harness systems
- Resistant to corrosion and ageing The single anchor point is made from stainless steel (at least grade A2)
- Quick and easy anchor point installation and removal
- Space-saving
- Product is available with concrete screw art. no. 0838906394 and fixing bolt anchor art. no. 0838906395 as fastening material
- Fastening material included in the scope of delivery
- Observe the installation instructions and approvals for the fastening material and single anchor point!
- Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point/terminal may only be fixed in reinforced or non-reinforced standard concrete of a strength class of at least C20/25 and at most C50/60 in accordance with EN 206:2000-12 or on steel using the specified fixing elements only
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!