Welcome to Würth Belux Only for professionals
Single anchor point for autoclaved aerated concrete

For detailed information, other images and documents, please select individual articles from the following table.

Single anchor point for autoclaved aerated concrete

Fall arrester system with integrated fall indicator for quick and easy fastening in aerated concrete

See product details

Available in 1 version
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
  • 360° rotating anchor eyelet

  • The integrated fall indicator on the anchor point indicates a fall

  • Deliverable in different rod lengths 

  • Reduced force transfer to the structure through defined plastic deformation in the event of a fall

  • Resistant to corrosion and weathering: The single anchor point is made from stainless steel (minimum grade A2)
Notice
  • Anchorage of the single anchor point in autoclaved aerated concrete (minimum requirement class 6) with the aerated concrete anchor included in the set

  • Fastening material is included in the scope of delivery (except mortar compound)

  • Comply with the installation instructions and approvals for the fasteners and single anchor point!