For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point for use on wooden rafters
Filigree single anchor point for use on wooden rafters on a pitched roof with ETA and abG general type approval
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Multi-functional, reusable roof protection to prevent falling
- Quick and easy to install on wood
- Permitted as an anchor point for one person
- Attachment with two stainless steel screws
- ETA approval
- Usage instructions in accordance with abG general type approval
- Also tested in accordance with DIN EN 795:2012 Type B for temporary use
Observe the installation instructions for requirements in accordance with ETA and DIN EN 795:20012 Type B.
For securing one person on a pitched roof and flat roof.
Attachment of the fastening material on the wooden rafter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!