Welcome to Würth Belux Only for professionals
W-VIZ/A4 AP single anchor point

For detailed information, other images and documents, please select individual articles from the following table.

W-VIZ/A4 AP single anchor point

Fall protection system with integrated fall indicator for quick and easy installation in concrete. Drill and clean out a hole, glue in the anchor point, job done!

See product details

Available in 1 version
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
  • 360° rotating anchor eyelet

  • The integrated fall indicator on the anchor point indicates a fall

  • Version with 500 mm rod length available

  • Reduced force transfer to the structure through defined plastic deformation in the event of a fall

  • Highly resistant to corrosion and weathering: The single anchor point is made from A4 stainless steel
Notice
  • Fixing in concrete permissible exclusively with Würth WIT-VIZ injectable mortar

  • Observe the injectable mortar curing times

  • Observe the installation instructions and approvals for the fasteners and single anchor point.