The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point for steel Screw-in, rigid
Fall arrester system for easy and quick attachment to metal structures with machine screws
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy anchor point installation and removal
- Space-saving
- Anchoring of single anchor point to metal structures with machine screw included in the set (machine screw V4A M16 x 60)
- Mounting material (machine screw V4A M16 x 60) is included in the scope of delivery
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- The substrate requires static dimensioning according to technical building regulations
- Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point may be installed on metal structures using the specified fixing elements only
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!