Welcome to Würth Belux Only for professionals
SIMPLEX soft-face hammer with soft metal/copper hammer head combination
SIMPLEX soft-face hammer with soft metal/copper hammer head combination - 1
SIMPLEX soft-face hammer with soft metal/copper hammer head combination - 2
SIMPLEX soft-face hammer with soft metal/copper hammer head combination - 3

For detailed information, other images and documents, please select individual articles from the following table.

SIMPLEX soft-face hammer with soft metal/copper hammer head combination

Hammer with fibreglass handle, reinforced malleable cast iron housing and interchangeable hammer heads

See product details

Available in 2 versions
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
High degree of flexibility


  • Versatile due to the two different striking surfaces

  • Replaces conventional lead and copper hammers in one product

  • Ready for immediate use with a pre-fitted hammer head combination of very hard copper and heat-resistant soft metal (sliver-coloured)


Highest quality from Germany


  • The reinforced malleable cast iron housing with integrated handle protection sleeve increases breaking resistance, making it robust and durable

  • The high-quality, break-resistant fibreglass handle with non-slip rubber coating in the grip area ensures optimal handling

  • Hammer heads are available as replacement parts and can be easily changed for long-term use

  • Increased weight, reinforced housing and hard hammer heads provide powerful impacts

  • Heat-resistant, hard hammer heads that do not split even when subjected to powerful impacts