Welcome to Würth Belux Only for professionals
Silicone spray grease

For detailed information, other images and documents, please select individual articles from the following table.

Silicone spray grease

Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water

See product details

Available in 1 version
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
  • Good moisture and corrosion protection due to extremely good water-displacing effect

  • Excellent sliding and lubricating properties on almost all base materials

  • Very high level of electrical resistance

  • Excellent insulating effect

  • Free from acids and resin

  • Colour: Transparent when sprayed on; a cloudy glass-like film remains once it has flashed off