Welcome to Würth Belux Only for professionals
Side stabiliser Nova Pro
Side stabiliser Nova Pro - 1
Side stabiliser Nova Pro - 2
Side stabiliser Nova Pro - 3
Side stabiliser Nova Pro - 4
Side stabiliser Nova Pro - 5
Side stabiliser Nova Pro - 6

For detailed information, other images and documents, please select individual articles from the following table.

Side stabiliser Nova Pro

See product details

Available in 4 versions
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
Instructions
Position the left and right bearing blocks
Additional mounting Ø 4.2 x 15 mm possible with wooden rear wall

screw on the bearing block.
Depending on the rear wall, use wood RW: SDS plus Hammer Drill, dia. 4.0 x 20 mm
Insert the torsion bar and push in the pinion
Press the pinion into the detent position. Done!