For detailed information, other images and documents, please select individual articles from the following table.
Exoskeleton for load lifting Ottobock IX Shoulder Air shoulder support
Your natural addition for demanding activities above the shoulders
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Versatility
- The IX Shoulder Air absorbs the user's potential energy, stores it and continuously releases it again.
- The biomechanical design guarantees full freedom of movement, while the device is quick to put on and remove: in under 20 seconds in everyday use.
- The IX Shoulder Air takes the weight of the arms, reduces the load on the shoulder muscles and joints by over 40 % and provides a high level of comfort with an ergonomic hip belt and intuitive settings
- An integrable neck support provides cervical spine relief, a strap enables tools to be mounted, and the system can be combined with harnesses for personal protection against falls.
- The slim one-size design adapts to all body types, while the easy-to-clean surfaces and removable, washable textiles ensure the highest standards of hygiene.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!