For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Precise cutting without flying sparks
- Effortlessly cuts sheets and other materials up to 2 mm thick
- Facilitates working in the smallest spaces without flying sparks (cold punching)
- The cutting head can be freely adjusted in a 360° range quickly and without disassembly
Scope of delivery
- 1 sheet metal cutter basic unit
- 2 multi-holders for stationary use
- 1 replacement head, small
- 1 replacement head, long
- 1 handle for sheet metal cutter
- 1 installation wrench
For VA, V2A, V4A, light metals and aluminium, the sheet must be treated with Würth Multi spray or petroleum.
- Ideal for use in model and bodywork construction, metalworking, gardening and landscaping, ventilation systems and plant construction as well as general construction industry
- For St37 steel and zinc plated steel from 0.1 to 2.0 mm
- For stainless steel VA, V2A, V4A from 0.1 to 1.2 mm
- For aluminium/light metals from 0.1 to 2.0 mm
- For heavy metals such as lead, chromium, copper, zinc or tin from 0.1 to 2.0 mm
- For alloys such as bronze and brass from 0.1 to 2.0 mm
- For synthetic composites, plexiglass and wood from 0.1 to 2.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!