Welcome to Würth Belux Only for professionals
Rubber Eraser

For detailed information, other images and documents, please select individual articles from the following table.

Rubber Eraser

For removing adhesive residues and films on metallic surfaces.

See product details

Available in 1 version
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
Notice
  • Operate only with slow-running machines (max. 2000 rpm).

  • Do not use the film rubber on plastic parts and painted plastics (e. g. bumpers, motorcycle trim etc.)!

  • Note direction of rotation (opposite of working direction): Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working.

  • In some cases, may lead to discolouration when used on water-based paint. In this case we recommend preliminary tests in non-visible places.