Welcome to Würth Belux Only for professionals
Setting template FT Fix
Setting template FT Fix - 1
Setting template FT Fix - 2
Setting template FT Fix - 3
Setting template FT Fix - 4
Setting template FT Fix - 5

For detailed information, other images and documents, please select individual articles from the following table.

Setting template FT Fix

Basic elements for inserting ASSY®plus FT full-thread screws with a cylinder head

See product details

Available in 1 version
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
  • Handy, exactly dimensioned screw-in aid for ASSY plus FT full-thread screws

  • Fast, safe adjustment of screw-in angle and setting dimension; freely adjustable

  • Spacing between screws precisely specified

  • Rails produced from high-strength aluminium

  • Angle setting made from sturdy plastic

  • Secondary beam can be mounted with base plates

  • Continuous setting

  • Easy, fast handling

  • Absolute dimensional accuracy

  • Can be used for ASSY plus FT screws with 6/8/10 mm diameter cylinder head
Notice

Set can be put together as required



Set must consist of at least:


  • 1 setting template

  • 1 screw holder

  • 1 base plate