Welcome to Würth Belux Only for professionals
Self-fusing shrink tape
Self-fusing shrink tape - 1
Self-fusing shrink tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-fusing shrink tape

Enables different materials to be sealed in a way that is waterproof and impermeable to water vapour. Suitable for use in various sectors, such as the automotive and electrical industries.

See product details

Available in 2 versions
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
High dielectric strength


The tape is ideal for insulating cables and electrical lines.



Highly compatible with PE, PVC, butyl, neoprene etc.


Can be used in a wide range of sectors, e.g. the vehicle and electrical sectors



High degree of elasticity


The tape moulds to the base material extremely well.

Notice
  • The surfaces to be sealed must be dry and free from dust and grease.

  • To achieve perfect adhesion and a waterproof seal, wrap the tape tightly around the material to be processed and then overlap.

  • The shrink tape is only UV-resistant in certain cases and should therefore be protected from direct sunlight.
Application area