For detailed information, other images and documents, please select individual articles from the following table.
400L BEN'IT self-tilting skip
Rubbish loading/unloading skip on self-tilting wheels
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Epoxy painted steel skip with reinforced raised edge and push bar
- Solid and strong
- Easy to move
Anti-tip locking system
- Designed for safety when moving and lifting the skip
Openings for forks
- Can be picked up by lift truck
4 special solid wheels made from super-elastic rubber, very manoeuvrable
- Ideal for all types of surfaces (workshop, road, uneven or steep ground)
- Damps impacts and vibrations
- Small force to start moving
- Highly wear resistant
Industry, workshop, construction site
Compatible with pallet trucks with forks up to 13 cm wide.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!