Welcome to Würth Belux Only for professionals
Drilling screw, hexagon head with reduced drill tip piasta®
Drilling screw, hexagon head with reduced drill tip piasta<SUP>®</SUP> - 1
Drilling screw, hexagon head with reduced drill tip piasta<SUP>®</SUP> - 2
Drilling screw, hexagon head with reduced drill tip piasta<SUP>®</SUP> - 3
Drilling screw, hexagon head with reduced drill tip piasta<SUP>®</SUP> - 4
Drilling screw, hexagon head with reduced drill tip piasta<SUP>®</SUP> - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with reduced drill tip piasta®

A2 stainless steel with reduced drill bit tip and moulded thread made of hardened steel. For fastening thin-walled profile panels (splice plate connections) made of steel and aluminium in unapproved areas

See product details

Available in 5 versions
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
Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation