For detailed information, other images and documents, please select individual articles from the following table.
System for laying tiles With levelling spacers
Allows quick and easy laying of the tiles while keeping them still and level
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ideal system for laying "parquet", rectified, thin or large tiles
- Quick and easy installation, both on the floor and the wall
- Clean, completely level and perfectly positioned results
- System consisting of screw-on heads and self-levelling spacers (heads and spacers sold separately)
Screw-on heads (sold separately from spacers):
- Screwing the heads onto the spacers allows you to level and hold in place the tiles between them
- The head is equipped with a screw-thread locking system which means there is no need to screw the threaded rod of the spacer fully in/out
- After drying, the head unscrews and can be reused
- Supplied in a resealable, reusable and recyclable builder's bucket
Self-levelling spacers (sold separately from heads):
- For any type of layout: straight, diagonal, offset etc.
- Enables even joint spacing and tile levelling
- Available in three different joint thicknesses (1 to 3 mm)
- Available in three sizes to match your selected layout: cross, T-shaped or straight
- The spacers can be used for tiles up to 20 mm thick
- Delivered in resealable, reusable and recyclable builder's bucket
For use in the tiling of floors or walls
Lock the set by turning the head to the right. The head can be pressed lightly on the tile to achieve perfect levelling. NOTE: A single turn is enough!
After drying, a single kick to the screw-on head, in the direction of the joint (for straight or T-shaped spacers), breaks off the upper part of the spacer.
Then, simply unlock the head to eject the rest of the spacer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!