Welcome to Würth Belux Only for professionals
CERALINE Longlife & Speed lamella flap disc
CERALINE Longlife & Speed lamella flap disc - 1
CERALINE Longlife & Speed lamella flap disc - 2
CERALINE Longlife & Speed lamella flap disc - 3
CERALINE Longlife & Speed lamella flap disc - 4
CERALINE Longlife & Speed lamella flap disc - 5

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE Longlife & Speed lamella flap disc

For optimum view when machining workpieces made from steel, stainless steel and aluminium

See product details

Available in 4 versions
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
Optimum grinding results and avoidance of unwanted workmanship defects


See-through segmentation allows for a clear view of the workpiece to be machined.



Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Max. circumferential speed 63 m/s

  • Recommended rotation speed 7,500 rpm

  • The disc becomes softer at lower speeds to adapt perfectly to the contour of the workpiece.

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)