Welcome to Würth Belux Only for professionals
Secondary sash fitting For multiple locks with 2 bolts/2 power wedges or 2 bolts
Secondary sash fitting For multiple locks with 2 bolts/2 power wedges or 2 bolts - 1
Secondary sash fitting For multiple locks with 2 bolts/2 power wedges or 2 bolts - 2
Secondary sash fitting For multiple locks with 2 bolts/2 power wedges or 2 bolts - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Secondary sash fitting For multiple locks with 2 bolts/2 power wedges or 2 bolts

Secures the inactive leaf

See product details

Available in 4 versions
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
  • Simultaneous locking at top and bottom

  • The leaf can be locked up and down securely using the flush-mounted hand lever

  • Convenient operation

  • Smoother hand lever action due to supporting springs
Notice

The contact pressure of the door can be adjusted by moving the latch keeper.