For detailed information, other images and documents, please select individual articles from the following table.
Secateurs With angled blade
High-quality secateurs with a total length of 215 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Comfortable work
- The 15-degree angled cutting head enables you to work comfortably and safely by improving the inclination of your wrist
Efficient operation
- The sturdy aluminium handles are coated with high-quality plastic and enable you to work efficiently and safely
High-quality workmanship
- Optimal cutting performance is ensured by the precision-ground blade manufactured in Germany and the steel-forged, corrosion-protected hook
Long service life
- The deep sap groove prevents the blade from sticking, as the plant sap runs off better
- The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears
- The blade is also easy to change
Flexible adjustment
- Thanks to the intermediate lock, the opening angle of the secateurs can be flexibly adjusted to suit your hand and the cutting material
For green cuttings in pomiculture, viniculture, horticulture and landscaping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!