Welcome to Würth Belux Only for professionals
Sealing tape VKP Connect

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP Connect

A specially designed horizontal seal

See product details

Available in 1 version
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
Permanent seal


  • High compressive strength

  • Outstanding tear resistance

  • Weather-resistant and UV-stable

  • Impermeable to water vapour

  • Bitumen-compatible

  • Extremely temperature-resistant

  • Flexible even at low temperatures


Versions


Variant 1: Standard


Variant 2: VK with 2 impregnated foam strips (15 x 20 mm)


Variant 3: VK-BT with 2 impregnated foam strips (15 x 20 mm) and 2 butyl self-adhesive strips (20 mm)



Option of pre-prepared delivery with


Two impregnated foam strips, for intercepting tolerances and equalising irregular masonry surfaces, two butyl self-adhesive strips for permanent fixing

Notice

By the roll, roll length: 25 m as delivery format