For detailed information, other images and documents, please select individual articles from the following table.
Flexible tape window joint Indoor Easy
Full-surface adhesive window joint tape for quick and simple sealing of indoor joints.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick and simple to seal joints
- Full-surface adhesive on the masonry side and adhesive strip on the window frame side
- The position of the tape can be corrected shortly after bonding, as the maximum adhesive strength develops over time
- Can be used in wide variety of applications due to slit separating film
Excellent long-term adhesive strength
Can be plastered over
Tested sealing properties
- More impermeable to vapour diffusion inside than outside
- Meets the installation requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors)
Use primer spray or butyl/bitumen primer from a surface temperature below +5°C and/or on mineral and highly absorbent surfaces.
For sealing window and door joints in new-builds and redevelopment projects. Suitable for smooth masonry reveals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!