Welcome to Würth Belux Only for professionals
Sealing plug GPN 300 F Polyethylene (PE-LD), natural
Sealing plug GPN 300 F Polyethylene (PE-LD), natural - 1
Sealing plug GPN 300 F Polyethylene (PE-LD), natural - 2
Sealing plug GPN 300 F Polyethylene (PE-LD), natural - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plug GPN 300 F Polyethylene (PE-LD), natural

See product details

Available in 53 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Versatile:


Application for female threads and drill holes.


Additional information:


Flat head design. Firm seating owing to round shank.



Please note when selecting this sealing plug that the shaft diameter d3 must be around 0.2–0.8 mm (depending on nominal dimensions) larger than the protective hole or core diameter of the thread that is being sealed.