For detailed information, other images and documents, please select individual articles from the following table.
Sealing compound MULTI
Universal, medium-strength anaerobic adhesive and sealant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Universal product with excellent media and heat resistance up to 180°C
- Cures even at low temperatures
- Fast-curing, including on stainless steel and zinc-plated surfaces
Medium-strength connection can be removed using normal tools
High degree of gap bridging fills cavities and gaps up to 0.35 mm in size
Excellent instant sealing
- Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust
- Resistant to high pressure once fully cured
- Max. thread diameter M80
Prevents detachment, e.g. through vibration and shock loads
- Prevents unwanted movement, loosening and leaks
- Resistant to extreme vibrations
Low friction coefficient
Highly resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)
In a handy accordion bottle with dispensing system
- Facilitates practical one-handed operation thanks to the clever turn-lock fastener
- Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum
- Easy to empty residual product
Silicone-free, solvent-free and oil-free
Certificates/test reports:
- NSF-registered, Class S6, thread lock - no direct contact with food
- DVGW-approved, tested in accordance with DIN EN 751-1
(Not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2008)
As a result of the intense accelerating effect of copper or copper alloys, the sealant can begin to cure during the sealing process. This can cause micro-cracks, which may lead to leaks in the future. We therefore strongly recommend preliminary tests for process assurance if the pipe sealant is used in connections containing copper that will come into contact with water ≥40°C over a long-term period. The user is responsible for determining the suitability of the product for the particular application and adhesion process.
Sealing compound MULTI can be used as a medium-strength screw and bearing lock set, as well as a surface, pipe and thread sealant, which should be removable with normal tools.
The product is designed for use in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, and electrical and electronics construction.
This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry and free from dust and grease. Moisten the adhesive surfaces sufficiently and put them together immediately.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!