For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Excellent adhesion to bitumen strips
- Can also be used on damp base materials - the weather has little effect on the application
- Versatile: suitable for emergency repairs and almost all joints in the roof area
- Tested suitability for polycarbonate glass and UV resistance - confirmed by the Fraunhofer Institute in Bremen, Germany
- Recoatable
- Silicone-free
- High level of resistance to ageing and weathering
- Adhesion may be reduced when the product is used in standing water
- Not suitable for sealing glass
- Not for use in contact with pre-compressed sealing tapes
- Seal Flex sealant is not suitable for adhesive bonding or filling cavities
- Due to the large number of varnish and glazing formulations available, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
- The transparent colour variant is slightly milky. This may turn whitish when exposed to moisture. The colour becomes transparent again after drying.
- Odourless once fully dry
- The flash-off time of the solvent may be longer on larger bonded joints and at low temperatures
- Sufficient air exchange should be ensured during the curing phase
- The curing time is extended due to a higher coating thickness
For sealing in sloped and flat roof areas. Seal Flex is suitable for expansion joints and connection joints. No primer is required for adhesion to materials such as wood, concrete, metal, glass and many plastics.
- The base material must be load-bearing, clean, dry and free from grease, rust and water
- Contact points must be clean and firm before use
- Store the cartridge at room temperature before processing
- Material loses 25 % volume during curing. Therefore, observe a minimum reveal width of 10 mm and leave sufficient material to prevent hollows or material tearing when smoothing.
- In accordance with DIN 18540, the joints must be backfilled with polyethylene cords
- Porous surfaces should be dry; smooth surfaces can be wet
- When the joints are exposed to water for longer periods of time they can turn yellow. The material quality is not affected by this, however.
- The edges of the joint can be masked off, but the adhesive tape must be removed immediately after grouting or smoothing
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!