Welcome to Würth Belux Only for professionals
TX screwdriver with borehole
TX screwdriver with borehole - 1
TX screwdriver with borehole - 2
TX screwdriver with borehole - 3
TX screwdriver with borehole - 4

For detailed information, other images and documents, please select individual articles from the following table.

TX screwdriver with borehole

Brushed chrome-plated shank and 2-component handle

See product details

Available in 7 versions
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
Long service life


  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip for inner TX screw heads with locking pin


Tireless grip


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle