Welcome to Würth Belux Only for professionals
Short screwdriver with AW tip
Short screwdriver with AW tip - 1
Short screwdriver with AW tip - 2
Short screwdriver with AW tip - 3
Short screwdriver with AW tip - 4
Short screwdriver with AW tip - 5

For detailed information, other images and documents, please select individual articles from the following table.

Short screwdriver with AW tip

The AW tip ensures improved clamping in the screw head and prevents unwanted cam out

See product details

Available in 1 version
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
  • Ideal for hard-to-reach areas due to the short design

  • Improved power transmission, longer service life and optimal centring thanks to the AW tip

  • Extremely robust hexagon shank, which has been matt chrome-plated to protect against corrosion

  • Best possible fit in the screw thanks to the black point tip

  • The colour coding immediately indicates which size is being used

  • The 2-component handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimal power transmission and effortless working

  • Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle