Welcome to Würth Belux Only for professionals
Screwdriver, SPEED With a 1/4 inch magnetic bit holder
Screwdriver, SPEED With a 1/4 inch magnetic bit holder - 1
Screwdriver, SPEED With a 1/4 inch magnetic bit holder - 2
Screwdriver, SPEED With a 1/4 inch magnetic bit holder - 3
Screwdriver, SPEED With a 1/4 inch magnetic bit holder - 4
Screwdriver, SPEED With a 1/4 inch magnetic bit holder - 5

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver, SPEED With a 1/4 inch magnetic bit holder

For 4 times the screwing speed

See product details

Available in 1 version
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
  • Quadruples manual screwing speed purely mechanically, especially for metric threads

  • Planetary hub can be selected for a powerful screw connection with a maximum torque of 14 Nm

  • Robust steel design

  • Entirely maintenance-free

  • Simply press a button to activate and deactivate the SPEED function
Notice
  • We recommend that you only use the turbo function after screwing in the first threads

  • To tighten or loosen the screw connections, it is recommended that you deactivate the turbo function

  • A powerful manual screw connection is then possible for achieving an optimal result