Welcome to Würth Belux Only for professionals
Sealing plug GPN 735 For pipe thread
Sealing plug GPN 735 For pipe thread - 1
Sealing plug GPN 735 For pipe thread - 2
Sealing plug GPN 735 For pipe thread - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plug GPN 735 For pipe thread

Polyamide (PA 6), yellow

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Standard protection:


For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.


Sealing effect:


Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.


Robust:


Produced from high-quality, impact-resistant polyamide.


Additional information:


Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.