Welcome to Würth Belux Only for professionals
Screw for anchors A2 for the tested SHARK DRY fixing system
Screw for anchors A2 for the tested SHARK DRY fixing system - 1
Screw for anchors A2 for the tested SHARK DRY fixing system - 2
Screw for anchors A2 for the tested SHARK DRY fixing system - 3
Screw for anchors A2 for the tested SHARK DRY fixing system - 4

For detailed information, other images and documents, please select individual articles from the following table.

Screw for anchors A2 for the tested SHARK DRY fixing system

SHARK TWIST multi-purpose fixings and sealing pads in conjunction with A2 stainless steel screws offer a reliable, waterproof fastening solution in wet rooms.

See product details

Available in 2 versions
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
  • Made from high-quality A2 stainless steel for good corrosion resistance and durability

  • Plain surface provides an attractive appearance and additional protection against environmental factors

  • Button head design for even load distribution and an aesthetic fastening solution

  • Ideal for use with SHARK TWIST fixings - in addition to the sealing pads for SHARK DRY, they form a sealing, watertight attachment

  • Meets the requirements for drill hole seals in accordance with DIN 18534

  • Can be used indoors for load classes W0-I (low); W1-I (moderate); outside Germany also W2-I (high); W3-I (very high)

  • Tested in accordance with PG-AIV-F and EAD 030352-00-0503

  • Tested by Säurefliesner e.V.
Application area