Welcome to Würth Belux Only for professionals
Concrete screw anchor W-SA TC, Timber Connect

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw anchor W-SA TC, Timber Connect

For anchoring wooden components in concrete

See product details

Available in 3 versions
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
  • Quick and easy push-through installation using a tangential impact driver

  • High transferable tensile and shear loads

  • Loads do not depend on fixture thickness

  • One screw size for all wood thicknesses

  • Invisible sill fastening: The small screw head can be countersunk in the wooden beam

  • Can be loaded immediately - no need to wait

  • Almost no expansion effect, small edge distances possible
Proof of Performance

DIBt National technical approval: Z-21.1-1917: Anchoring of wooden components in concrete



Design


  • Anchoring in concrete: Design in accordance with DIN 1992:-4-2019-04

  • Anchoring in wood: Design in accordance with DIN EN 1995-1-1_2010-12 in conjunction with DIN EN 1995-1-1/NA:2013-08

taking into account the additions and instructions from Z-21.1-1917

Notice

According to approval Z-21.1-1917, the screw anchor must be processed with the appropriate setting tool and a suitable tangential impact driver.

Create the drill hole

Clean the drill hole

Adjust wood thickness [cm] on setting tool

Set screw anchor with tangential impact screwdriver

The screw anchor is correctly set when the marking [setting tool] is flush with the surface