Welcome to Würth Belux Only for professionals
Scaffolding anchor system W-UR 14 SymCon® GS
Scaffolding anchor system W-UR 14 SymCon<SUP>®</SUP> GS - 1
Scaffolding anchor system W-UR 14 SymCon<SUP>®</SUP> GS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Scaffolding anchor system W-UR 14 SymCon® GS

Scaffolding eyelet screw W-GS 10 SymCon and plastic frame anchor W-UR 14

See product details

Available in 5 versions
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
  • Universal frame anchor (concrete, perforated and solid brick masonry)

  • SymCon screw: The dimensions of the anchor screw enable safe subsequent expansion properties

  • SymCon screw: Screwing in the SymCon screw ensures optimum compression of the anchor sleeve plastic (virtually no undercutting), thereby improving the load transfer

  • More than 19 tested anchoring bases

  • Every single screw is marked with a batch number — increased safety

  • Anchor sleeve made of high-quality polyamide
Notice

Unapproved, as the screw and anchor are not packed and supplied as a single fixing unit (e.g. anchor + screw in one pack).


Item contains 25 x frame anchor W-UR 14 and 25 x threaded eyelet screw W-GS 10 SymCon.



Useful information:


The user must conduct test loading at each place of use, in accordance with German safety regulation BGI/GUV-I 663, item 4.6.3


When anchoring in solid brick and solid sand-lime brick, we recommend performing pull-out tests due to differences in brick manufacturing