Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Precise, 1100 W sabre saw, for use with wood and metal
Very compact and lightweight chop and mitre saw with electronic motor speed control, sliding function and powerful 1550-watt motor including 24-tooth SC saw blade, assembly tool and workpiece clamp
With bow-type handle, ideal for working under tough construction site conditions.
Compact and powerful with a 1,100 W motor and 28 mm saw blade stroke for efficient and high cutting capacity
Powerful construction site circular saw with a 5,000 W motor and 450 mm saw blade
Robust and powerful with a 2,000 W motor and 85 mm cutting depth for efficient and high cutting capacity