Welcome to Würth Belux Only for professionals
Electric sanding suction trolley WH 1200.32

For detailed information, other images and documents, please select individual articles from the following table.

Electric sanding suction trolley WH 1200.32

Trolley equipped with suction system activated automatically, which can be controlled by an electrical and/or pneumatic sander

See product details

Available in 1 version
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
Electro-pneumatic remote control and time-delay


  • The vacuum cleaner is activated automatically when a sander starts up and switches off several seconds after the sander has stopped

Machine-washable nylon filter protection


  • Prevents filter clogging by fine sanding dust

5-m non-marking coaxial hose


  • Very good manoeuvrability

  • Leaves no marks on bodywork

  • Good operating radius

Trolley made of high density polypropylene


  • Accepts loads up to 70 kg

Trolley equipped with 2 drawers and several platforms


  • Can be used for storing sanding tools and accessories (sander, abrasives, pads, etc)

Equipped with a pole and hooks


  • Can be used for hanging the hose

Non-marking, silent, directional wheels Ø 125 mm


  • Excellent mobility