Welcome to Würth Belux Only for professionals
Sanding sleeve Useit® S/G metal For professional sanding and polishing of stainless steel (finishing)
Sanding sleeve Useit<SUP>®</SUP> S/G metal For professional sanding and polishing of stainless steel (finishing) - 1
Sanding sleeve Useit<SUP>®</SUP> S/G metal For professional sanding and polishing of stainless steel (finishing) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sanding sleeve Useit® S/G metal For professional sanding and polishing of stainless steel (finishing)

For professional sanding and polishing of stainless steel (finish sanding).

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Can achieve very high gloss without polishing paste


Low labour input, less working time



Material: Foam mesh/fabric


No formation of sanding grooves, short processing time



Delivers a finer sanding pattern than fleece


Can achieve sanding patterns that cannot be achieved using fleece, saves costs.



Model


  • Structure of grain carrier: Polyamide fabric + polyurethane foam + polyamide abrasive power

  • Binder: Synthetic resin

  • Abrasive grain: Silicon carbide (dark grey)
Notice

Because of the elasticity of the foam backing material, the tip of the grain does not penetrate the processed material as deeply as is the case with conventional abrasives. In this way, the formation of sanding grooves is avoided, which in turn results in a very high gloss without the necessity of using polishing paste or felt.