For detailed information, other images and documents, please select individual articles from the following table.
Sanding control powder set
For visually highlighting unevenness and damaged areas such as pores, scratches or fine cracks when sanding spatulas, fillers, primers or old coatings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
The black sanding control powder creates a contrast to surfaces, highlighting defects such as scratches, holes, abrasive grooves, pores or fine cracks on the surface to be painted.
These defects are barely noticeable without a control powder and would therefore negatively affect the paint result and require corrective work.
- Simple and quick to use
- Suitable for wet and dry sanding
- No masking work required
- No clogging of sandpaper
- Fits into any unevenness no matter how fine
- Quick detection of damaged areas
- Free of solvents
For visually highlighting unevenness and damaged areas such as pores, scratches or fine cracks when sanding putties, fillers, primers or old coatings. The black sanding control powder creates a contrast to surfaces, highlighting defects such as scratches, holes, abrasive grooves, pores or fine cracks on the surface to be painted.
Before the first use, remove the inner seal to release the 8 inner slots. Place the applicator with application pad on the cartridge and hold it with both hands and then shake it up and down three times. Then turn the applicator with the application pad in the cartridge back and forth several times. This procedure should be repeated two to three times to ensure that the surface of the application pad is evenly coated with the sanding control powder. Then apply it to the surface to be treated by wiping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!