Welcome to Würth Belux Only for professionals
Cleaning set 3 pieces for wheel bearing housing
Cleaning set 3 pieces for wheel bearing housing - 1
Cleaning set 3 pieces for wheel bearing housing - 2
Cleaning set 3 pieces for wheel bearing housing - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cleaning set 3 pieces for wheel bearing housing

For cleaning the wheel bearing housing support on the axle body

See product details

Available in 1 version
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
  • The contact surface can be cleaned with the flat cleaning sanding disc and the inner diameter with the stepped disc in one operation

  • Removes corrosion residues on steel and aluminium axle bodies prior to new installation


Scope of delivery:


  • 1x Roloc disc holder ∅ 70 mm

  • 1x cleaning stepped washer for wheel bearing support, ∅ 40/7 mm

  • 1x flat cleaning sanding disc for wheel bearing support, ∅ 75 mm