Welcome to Würth Belux Only for professionals
Safety helmet SH 3000 MULTI

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Safety helmet SH 3000 MULTI

Customisable, ergonomic and multi-purpose hard hat

See product details

Available in 2 versions
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
Unobstructed upwards view due to short safety helmet peak



Suspension harness


  • Individually adjustable

  • Comfortable EPS hard hat inner shell


Great fit and optimal safety


  • High-quality four-point chin strap pre-assembled in accordance with EN 12492

  • Continuously height-adjustable, extended downwards to protect the neck

  • Optimised wearing position for improved ergonomics


High level of comfort


  • Inner shell made of expandable polystyrene with soft cushions and ventilation holes

  • Lightweight


Optimal, quick width adjustment due to rotary wheel system



Easy to combine with other equipment


  • 30 mm insert pockets enable the attachment of hearing protection

  • Four large retaining clips for LED lamps or full-vision goggles


Tested in accordance with:


  • EN 12492 (working-at-height hard hat/mountaineering hard hat) chin strap breaking load >500 N

  • EN 397 (industrial hard hat) chin strap breaking load 150-250 N (suitable for very low temperatures, protects against molten metal splashes (MM = molten metal), good lateral stability (LD = lateral deformation))