Welcome to Würth Belux Only for professionals
Safety harness with high-vis waistcoat
Safety harness with high-vis waistcoat - 1
Safety harness with high-vis waistcoat - 2
Safety harness with high-vis waistcoat - 3
Safety harness with high-vis waistcoat - 4
Safety harness with high-vis waistcoat - 5

For detailed information, other images and documents, please select individual articles from the following table.

Safety harness with high-vis waistcoat

Fall arrestor and high-vis vest in one product

See product details

Available in 1 version
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
  • Safety harness with integrated safety vest for workplaces with a risk of falling, especially in low light conditions and with additional requirements for good visibility

  • In accordance with EN 361 and ISO 20471

  • Rear fall arrest eyelet according to EN 361

  • Two chest loops as fall arrest eyelets in accordance with EN 361

  • Size adjustment using two zips

  • Quick, easy on and off by quick-release fasteners on the leg straps
Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard

  • When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive