For detailed information, other images and documents, please select individual articles from the following table.
Safety harness Elastico
Ergonomic safety harness with elasticated strap around the chest
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Maximum freedom of movement and comfort, even in confined working conditions
- Rear harness eyelet compliant with EN 361
- Two chest harness eyelets compliant with EN 361
- Two side retention harness eyelets compliant with EN 358
- If the two chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!