For detailed information, other images and documents, please select individual articles from the following table.
Safety goggles FORNAX®
Length-adjustable arms with air cushioning for very comfortable fit
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Comfortably lightweight, modern design
Lens inclination can be adjusted individually
Highly impact-resistant polycarbonate lens with integrated side protection
Unique coating
- Outside: extremely scratch-resistant
- Inside: always fog-free
Quick and easy to replace the lens
100% UV protection up to 400 nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!