For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High flow rate of up to 975 l/min. at 6 bar (87PSI) inlet pressure and a pressure drop of 0.5 bar (0.7 PSI)
Permits optimal compressed air supply and performance characteristics of the compressed air consumers.
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Low coupling force permits one-handed operation
Minimal force is required for simple, fast and safe coupling and decoupling.
Airtight connections
Low energy use and high efficiency.
Hardened locking sleeves
For max. load-bearing capacity and long service life.
Galvanised steel/brass
High corrosion resistance and protection even under demanding conditions.
Safety coupling with single-stage decoupling process
- One-handed decoupling by pulling back the locking sleeve
- The coupling vents automatically and the sleeve springs back to the starting position
Safety couplings reduce the risk of injury from pneumatic hoses flying around because the coupling is vented before the connection is released.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!