For detailed information, other images and documents, please select individual articles from the following table.
Aluminium sack truck
Vertically welded tubes on the back enable bagged items and smaller objects to be transported
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Permanently welded aluminium construction
- Aluminium tube, Ø 25.0 x 2 mm
- Base plate made from 4 mm thick sheet aluminium
- Polyurethane or pneumatic wheels fitted with plastic rims and roller bearings
- Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!