Welcome to Würth Belux Only for professionals
Sabre saw SBS 1100-E
Sabre saw SBS 1100-E - 1
Sabre saw SBS 1100-E - 2
Sabre saw SBS 1100-E - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw SBS 1100-E

Precise, 1100 W sabre saw, for use with wood and metal

See product details

Available in 1 version
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
Sensitive sawing, appropriate to the material


Throttle switch



Protection of user and machine


If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.



Saw blades can be changed quickly without the need for tools


Quick-change saw blade mount



Long service life


Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.



Precise cuts


Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play