For detailed information, other images and documents, please select individual articles from the following table.
Adhesive STAMCOLL SAFE
Water-resistant adhesive and sealant for bonding the STAMISOL SAFE ONE façade membrane
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Suitable for use indoors and outdoors
- Excellent primer-free adhesion to numerous surfaces
- Good resistance to weathering, ageing as well as UV resistance
Permanently elastic
For live bonding and dynamic loading
Almost odourless
Can be painted over
Silicone- and solvent-free
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
The Stamcoll SAFE may only be combined with accessory products from the Stamisol Safe One system!
Paints, varnishes, plastics, and other coatings must be compatible with the Stamcoll SAFE.
The high-quality, one-component adhesive and sealant based on silane-terminated polymers for bonding the STAMISOL SAFE ONE façade membrane.
The substrates must be clean, dry, and grease-free. For pre-treatment, refer to the technical data sheet.
Cut off thread cap, screw on nozzle, and cut to the required width. Apply the adhesive using a suitable application gun.
For more information, please refer to the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!